Beli polishing buff di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M SBS Pad 5716Deskripsi:A double-sided buff used for buffing and polishing after buffing the top coat compound. The good balance that cannot be obtained with a single-sided buff does not fatigue the operator. A soft back-up pad is built in, and any curved surface can be polished without edges being seized.atribut:
- Dimensions (mm): 200
- TRUSCO Number: 475-3534
- York Open Type Medium Polishing MopDeskripsi:Medium For use with steel, brassware, nickel silver, copper, aluminium, chrome and plastics. Made in 13mm (1/2 Inch) sections, they will splay out when under pressure, ideal for work on uneven surfaces. Use with medium pressure and general-purpose polishing bar, fast cutting finishing bar and mirror finish polishing bar.atribut:
- Width (mm): 12
- Number of Sections: 1
- For Use On: Aluminium Brass Chrome Copper Nickel Pewter Plastic
- Mop Type: Open
- Product Number: B03B040225
- Diameter (mm): 100
- Hardness: Medium
- TRUSCO Buff Wheel (Cotton)Deskripsi:-It is a cotton cloth buff that allows you to finish polishing of general metals with Tripoli or Emery (abrasive grains).-Iron base polishing, plating base, burring.-Working Tool: Straight-type grinder, double ended grinder, buff grinder.atribut:
- Purpose of Use: Iron base polishing, plating base, burring. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Buff Wheel Flannelatribut:
- Outside Diameter (mm): 75
- Thickness (mm): 5
- Hole Diameter (mm): 9.53
- Maximum Working Speed (rpm): 11000
- Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- 3M SBS Sponge Buffatribut:
- Thickness (mm): 30
- Outer Diameter (mm): 200
- Use: For finishing
- 3M Sponge AbrasiveDeskripsi:Has flexibility to adapt curved surfaces well.Difficult to get clogging, and it can be washed with water.There is familiarity due to the cushion effect.atribut:
- W x L (mm): 114 x 140
- Abrasive: A (aluminum oxide)
- Dimensions (mm): 114×140
- Suitable Material: Wood, plastic, pottery, metal, etc.
- Thickness (mm): 5
- 3M Red Buffer Pad 5100Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: Red
- Shape: Round
- York Polishing Baratribut:
- Product Type: Polishing Bar
- monotaro Cloth Buffatribut:
- Thickness (mm): 10
- Material: Pure cotton
- Suitable Material: Various metals
- York Stitched Type Untreated Sisal MopDeskripsi:Untreated Sisal Designed for heavy-duty use including mopping operations on steel and non-ferrous metals. Ideal for the clearing of grinding/polishing marks from previous operations.atribut:
- For Use On: Non-Ferrous Metal Steel
- Mop Type: Stitched
- 3M Polishing PadDeskripsi:3M Wool Polishing Pads combine the fast, sharp cut of wool with fine blended fibers for attaining high gloss on composite surfaces during auto body repair. Our double-sided pad features a soft edge to protect body lines, and firm, lightweight center support for consistent contact with the surface. Our single-sided pad has hook and loop attachment for fast change-outs on multi-stage applications.Removes fine paint defects including compound swirl marksBlended wool abrasive uses fast cut for efficient, effective resultsDouble-sided soft edge pads protect body and style linesSingle-side pads feature hook and loop attachment for fast change-outs
- 3M Pad Buffing Light CleaningDeskripsi:3M Pad Buffing WhiteType: Light CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeteratribut:
- Size (inch): 17
- Color: White
- KRISBOW Pad Poles dengan AdaptorDeskripsi:Pad 100mm for Polishing With Adaptoratribut:
- Packing Dimensions (mm): 150x150x40
- UNIK Polishing PadDeskripsi:Mudah dipegang, halus dan lembut, tidak menggores, aman untuk segala jenis cat.
- WURTH Polishing PadDeskripsi:- White foam pad-compound for removing paint surface defects - Effectively remove dust inclusions, sanding grooves, orange peel, and other paint defects - Blue foam pad-polishing for paint restoration - Easily to remove medium scratch and other defective areas of used paint, to light the weathered paint, refreshing paint and bring high gloss - Black foam pad-finishing for restoring and gloss sealing of used car paints and high gloss sealing of new car - Smooth the finest texturing in the paint - Bring deep shine and high gloss to surface Instructions : - Wash the car before use. - Use white foam pad-compound with grinding polish AP10. - Use blue foam pad-polishing with stargloss polish AP20. - Use black foam pad-finishing with used car polish AP30 or new car polish AP40. - Apply a small amount of polish on the pad by spreading it over the surface. - Position the pad flat on the area and start the machine. - Apply a certain pressure.atribut:
- Diameter (mm): 230
- Sonax Polishing Sponge HardDeskripsi:Sonax Polishing Sponge Hard 160mm. Polishing pad untuk mesin poles dengan diameter 160mm, Bahan pad keras yang berfungsi untuk menghilangkan baret juga dapat menghilangkan cat kusam pada kendaraan. Velcronya membantu pergantian pad dengan mudah.atribut:
- Size (mm): 160.0
- BOSCH Soft Polishing PadDeskripsi:Accessory pad for BRUSH Softly cleans surfaces that are easily scratched.Kitchen cleaning of pots, frying pans, kitchen sinks, microwave ovens, etc.atribut:
- Diameter (φmm): 65
- Dimensions (LxWxH) (mm): 63x12x63
- Set Contents: Pad x 3
Daftar Harga polishing buff Terbaru March 2026
| 3M SBS Pad 5716 | Rp2.199.900 |
| York Open Type Medium Polishing Mop | Rp74.900 |
| TRUSCO Buff Wheel (Cotton) | Rp129.900 |
| TRUSCO Buff Wheel Flannel | Rp149.900 |
| monotaro Natural Rubber Sheet (Black) (Karet Lembaran) | Rp22.900 |
| 3M SBS Sponge Buff | Rp499.900 |
| KRISBOW Mesin Poles Tangan | Rp1.099.900 |
| 3M Sponge Abrasive | Rp539.900 |
| 3M Red Buffer Pad 5100 | Rp66.900 |
| York Polishing Bar | Rp219.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P102770517-2.jpg)

%20(Karet%20Lembaran)/8wP103182320-1.jpg)